Closing sequence selector, non-hinge side with GTS 640 G

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Closing sequence selector, non-hinge side with GTS 640 G

For double-leaf doors that open outwards. The DIN direction can be selected on site
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
For double-leaf doors that open outwards. The DIN direction can be selected on site

  • Barrier-free in accordance with specifications 18040 and DIN SPEC 1104

  • Quick mounting with only two screws per sliding rail

  • Central cover with innovative lock-in system

  • Eliminates cumbersome screw connections

  • Closing adjustment performed by turning a square rod

  • Quick and easy assembly

  • Vandalism-proof and lockable

  • Complete set
Notice

Please note the maximum opening angle.



A door stopper must be fitted.



When used on full panic doors, the driver flap MK Basic 2, art. no. 0688002241 must be used.



Delivery time for white RAL 9016 and matt stainless steel surfaces approx. 10 working days.

Classification key according to DIN EN 1154: 1996 + A1:2002
3/482-5114

Dimensions subject to change. Subject to technical changes.