Concealed Hydraulic Hinge, soft close
Quiet and controlled closing even after applying high force optional
Clip-on system
- Clip-on system for the highest convenience.
- Easy to assemble and disassemble without tools optional
Longevity
Industry tested standard for long life and highest reliability
2D Adjustment
Adjustment of longitudinal & vertical axis for excellent fit
Opening angle:
165°
Hinge cup Ø:
35 mm
Hinge cup holes distance:
48 mm
Depth of hinge cup:
11.5 mm
Main material:
Cold-rolled steel
Coating:
Nickel plated
Door thickness:
14-21mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!