HEAVY DUTY WONDER WIPES

For detailed information, other images and documents, please select individual articles from the following table.

HEAVY DUTY WONDER WIPES

Heavy Duty Wonder Wipes are textured wipes which are specially formulated for the building, engineering and allied trades to clean ingrained dirt from hands, tools and surfaces.
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
Everbuild's Heavy Duty Cleaning Wonder Wipes are versatile and tough. Unlike Everbuild's standard Wonder Wipes, the Heavy Duty range is textured and, in turn, provides excellent cleaning for even the trickiest building, engineering and allied trade maintenance tasks.



They expertly remove embedded dirt, wet and semi-cured paint, sealants and adhesives, expanding foam, bitumen, epoxies, oil and grease, petrol, polyurethanes and polyester fillers, as well as inks and silicones from multiple surfaces - including tools and even hands with added Vitamin E and Aloe Vera for nourishment.



  • For hands, tools and surfaces

  • Includes anti-bacterial additive tested to BSEN 1276:2009

  • Seamlessly removes wet and semi-cured paints, sealants, adhesives, bitumen, and more

  • Textured to remove embedded dirt

  • Ideal for cleaning when water isn't access


With an anti-bacterial additive tested by an independent laboratory to BSEN 1276:2009, these wipes are formulated specifically to remain durable and robust during use. The extra absorbent multi-layer construction ensures that quality cleaning can be undergone, even in circumstances where water and cleaning solutions are unavailable.