For detailed information, other images and documents, please select individual articles from the following table.
Chain spray
Lubricates and provides long-lasting care for motorcycle and other chains.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Transparent, high-pressure resistant, highly adhesive lubricant.
- Prevents running noise and wear.
- Forms a quick-drying, tough-elastic lubricating and protective film.
- Does not attack Perbunan O-rings.
- Resistant to water, steam, acids and bases.
- Protects against corrosion.
- Targeted dosing to inaccessible locations also possible.
- Can also be applied to running machinery, since the user's hands always remain outside the hazard zone.
Shortly after being sprayed on, the product forms a highly effective, wax-based lubricating film, thereby ensuring optimum protection against lubrication.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result.
Suitable for lubricating rapidly rotating elements, e.g. chains and chain wheels, open gearwheels, toothed racks, slide rails, cog rollers, wire cables etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!