Special steel, nickel-plated
Secured by grip technology
Minimal force required
Large wing screw
- Easy adjustment during cutting
- Quick adjustment of working range
- Always guide cutter perpendicular to pipe
- Do not perform axial movements or apply pressure
- Ensure cutting rollers and chain are adequately oiled
Suitable for copper, brass and thin-walled steel pipes, plastic-coated pipes and mufflers. Stainless steel pipes up to 2.5 mm in wall thickness and 60 mm in diameter. Lengthen chain for larger cutting diameters.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!