For detailed information, other images and documents, please select individual articles from the following table.
W-DN 2 ceiling nail
For fastening ceiling suspensions or strut channels in dry walling. For concrete, zinc-plated steel.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
- For efficient push-through installation
- Low drilling effort due to small drill hole depth and small drill hole diameter
- No additional drill hole cleaning necessary - three-factor ventilation of the drill bit is sufficient
- No additional drill hole cleaning is necessary when using the Würth dust extraction drill bit
- Easy insertion: Knock in the protruding pin with a hammer until flush
- Can be loaded immediately - no need to wait
- No special drilling or setting tools required
- Reliable and proven anchorage via friction locking - displacement-controlled expansion anchors
European Technical Assessment ETA-23/0659:
Anchors in a redundant non-structural system in accordance with EN 1992-4:2018, cracked and uncracked concrete:
- Static or quasi-static action
- Fire resistance R30 to R120
Suspended ceilings
European Technical Assessment ETA-23/0659:
Anchors in a redundant non-structural system in accordance with EN 1992-4:2018, cracked and uncracked concrete:
- Static or quasi-static action
- Fire resistance R30 to R120
Anchors in a redundant non-structural system with approval/assessment in accordance with EN 1992-4:2018 in concrete
- In normal weight concrete C20/25 to C50/60 (cracked and uncracked concrete)
- Fastenings subject to exposure to fire
For fastening lightweight fixtures
- Lightweight ceiling cladding and suspended ceilings, metal profiles, punched strips, wire hangers, vernier hangers, wooden battens, wooden slats, squared timbers etc.
W-DN 2 (zinc-plated steel) may only be used in dry indoor conditions.
Easy installation: Insert, knock it in flush, and done!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!