For detailed information, other images and documents, please select individual articles from the following table.
Metal cavity anchor W-MH/O eyelet screw
The proven solution for secure fixtures in cavity walls. With eyelet screw
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Excellent holding power due to spreading supporting elements with large contact radius
- Simple setting with associated mounting pliers
- Pre-assembled with metric eyelet screw
- Anti-rotation lock on the collar prevents movement in the drill hole
- Eyelet screw can be loosened without loss of holding power
The standard screw belonging to the anchor can be changed for another fastener with a metric thread of the same size after the anchor has been expanded, e.g. screw hook, screw with special head, A2/A4 brass screw, threaded rod etc.
On hard substrates, such as tiles, the lugs on the collar (anti-rotation lock) must be bent straight.
Pushing the front lever on the ratchet pliers releases the ratchet pliers again.
Create the drill hole
Install anchor
Expand anchor fully with pliers
Secure component
- For secondary attachments in hollow and lightweight construction walls made of panel materials, and in hollow brick ceilings or hollow core ceilings up to a maximum thickness of 32 mm, behind which is a cavity
- For fastening suspended components.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!