Metal cavity anchor W-MH/O eyelet screw
Metal cavity anchor W-MH/O eyelet screw - 1
Metal cavity anchor W-MH/O eyelet screw - 2
Metal cavity anchor W-MH/O eyelet screw - 3

For detailed information, other images and documents, please select individual articles from the following table.

Metal cavity anchor W-MH/O eyelet screw

The proven solution for secure fixtures in cavity walls. With eyelet screw
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
  • Excellent holding power due to spreading supporting elements with large contact radius

  • Simple setting with associated mounting pliers

  • Pre-assembled with metric eyelet screw

  • Anti-rotation lock on the collar prevents movement in the drill hole

  • Eyelet screw can be loosened without loss of holding power
Notice

The standard screw belonging to the anchor can be changed for another fastener with a metric thread of the same size after the anchor has been expanded, e.g. screw hook, screw with special head, A2/A4 brass screw, threaded rod etc.



On hard substrates, such as tiles, the lugs on the collar (anti-rotation lock) must be bent straight.



Pushing the front lever on the ratchet pliers releases the ratchet pliers again.

Application area

Create the drill hole

Install anchor

Expand anchor fully with pliers

Secure component