The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Metal cavity anchor W-MH/B bolt/nut
The proven solution for secure fixtures in cavity walls. With bolt and nut
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Excellent holding power due to spreading supporting elements with large contact radius
- Simple setting with associated mounting pliers
- Pre-assembled with threaded rod, washer and nut
- Anti-rotation lock on the collar prevents movement in the drill hole
- Threaded rod can be loosened without loss of holding power
Fire resistance tested in hollow pumice
After the anchor has expanded, the standard screw belonging to the anchor can be replaced by another fastener with a metric thread of the same size, e.g. eye bolt, screw with a special head, A2/A4 brass screw, threaded rod etc.
The lugs on the collar (anti-rotation lock) must be bent straight for hard surfaces, e.g. tiles. Pushing the front lever on the ratchet pliers releases the ratchet pliers again.
Create the drill hole
Install anchor
Expand anchor fully with pliers
Secure component
Fire resistance tested in hollow pumice
- The anchor for secondary attachments in hollow and lightweight construction walls made of panel materials, and in hollow brick ceilings or hollow core ceilings up to a maximum thickness of 45 mm, behind which is a cavity
- For attaching brackets, pipe clamps, wall ducts, small boilers, lamps, shelves, curtain rails, picture frames, slats and rails etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!