For detailed information, other images and documents, please select individual articles from the following table.
Carbide burr assortment multi-performance TiAlSiN 10 pieces
Premium all-rounder with titanium-aluminium-silicon-nitride coating and unique multi-tooth geometry for efficient roughing and finishing in one operation.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
High milling performance and convenient to use
- Innovative multi-tooth geometry with a combination of double cut and fine toothing for a shiny, smooth surface finish, smooth milling behaviour and excellent handling.
- High-end TiAlSiN coating for up to 3x longer service life compared to uncoated carbide burs with a conventional double cut system.
- Up to 50 % higher milling performance compared to carbide burs with a conventional double cut system.
- Produced according to strict quality standards with full inspection of the soldered connections.
- Compact and practical system cassette suitable for the ORSY system with useful features such as stackability, optimised joint and simple opening.
Areas of application
- Suitable for almost all materials, such as steel up to 65 HRC, cast iron, stainless steel, titanium and special alloys.
- Also suitable for hard and tough materials such as Hardox.
- Also suitable for non-ferrous metals such as aluminium alloys with more than 10 % silicon, magnesium alloys, brass, copper and bronze, as well as for plastics.
- Available in the ORSY system cassette.
- Wear appropriate protective equipment, such as eye protection, hearing protection devices and protective gloves.
- Please note the recommended rotation speed (n) and cutting speed (Vc) for the material being processed as well as the tool/material assignments in the overview tables.
- Before start of work, please ensure proper rotation and clamping of the tool drive. Do not choose a clamping length that is too small. We recommend a minimum clamping length of approx. 2/3 of the shank length.
- Discolouration may occur on the shank due to the extremely high cutting performance. This discolouration is caused by the extremely high temperature that the tool reaches and does not pose a safety risk.
- Materials are generally processed in reverse rotation.
- Suitable tool drives: flexible shaft drives, straight grinders, robots, machine tools.
Deburring, working contours, surface machining, weld seam processing, shaping, buffing cast iron, chamfering and rounding edges.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!