The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
For quick, problem-free and reliable bundling of cables, cable harnesses, hoses etc.
Register now and access more than 15,000 products
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Structure of our article number
The article number is made up of the following: VVVVAAABBBInformation on price display
Price per packaging unit (PU):Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Good recycling properties
Secure grip on bundled cables
Inner toothing on tie
No additional assembly tools required
Can be attached by hand
Resistant to bases, oils, greases and motor vehicle fuels
Exercise caution with strong mineral acids and/or oxidising chemicals, especially at high temperatures
Not resistant to mineral acids and/or oxidising chemicals.
Control cabinet construction, installations, motor vehicle construction, motor vehicle workshops, factory workshops, elevator construction
Natural: For indoor use
Black: UV- and weather-stabilized. Carbon additives slow down the effect of UV light on the material.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!