For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Cable bundling load: approx. 25 kg
Material: PA 6.6
Area of application: -40 °C to +85 °C
Cable tie width: 4.5 mm
UV resistant
Halogen- and silicone-free
Indispensable in every workshop for service, assembly and repair work
- Any length of cable strap possible
- Little warehousing required
- Time-saving
- Handy
- Tensioning and cutting in one operation
- Burr-free cutting edge
- Easy application
- No waste
The problem solver in modern installation technology for cable bundling of any kind, e.g. fastening of cables, cable harnesses and hydraulic supply lines.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!