Sealed grommet TPE
Sealed grommet TPE - 1
Sealed grommet TPE - 2
Sealed grommet TPE - 3
Sealed grommet TPE - 4

For detailed information, other images and documents, please select individual articles from the following table.

Sealed grommet TPE

TPE grommet

See product details

Available in 8 versions
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
  • TPE – thermoplastic elastomer

  • Quick, easy installation

  • Highly elastic

  • IP67

  • Heat-resistant up to +125°C

  • Cold-resistant down to -50°C

  • Resistant to: Water, acids, bases, salt solutions, cleaning agents, ozone, weather, aliphatic + chlorinated solvents

  • Some resistance to aromatics, ketones, mineral oil, petrol

  • Very good resistance to ageing

  • Well electrically insulated

  • Halogen-free

  • RoHS-compliant