SH 26 visible cabinet hanger
SH 26 visible cabinet hanger - 1
SH 26 visible cabinet hanger - 2
SH 26 visible cabinet hanger - 3
SH 26 visible cabinet hanger - 4
SH 26 visible cabinet hanger - 5
SH 26 visible cabinet hanger - 6
SH 26 visible cabinet hanger - 7
SH 26 visible cabinet hanger - 8
SH 26 visible cabinet hanger - 9
SH 26 visible cabinet hanger - 10

For detailed information, other images and documents, please select individual articles from the following table.

SH 26 visible cabinet hanger

Suitable for steel rail and hook suspension
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
  • Load up to 104 kg per wall unit in accordance with DIN EN 15939

  • Visible mounting that only takes up a small amount of space

  • Fast and accurate adjustment with Phillips screwdriver size 2

  • All-steel version
Notice

Secure the top cabinet against unintentional dismounting.



Mounting with particle board screw ∅ 4 x 16 mm

Specified dimensions not binding. Subject to technical changes.