Carbon monoxide detector Ei208iDWC
Carbon monoxide detector Ei208iDWC - 1
Carbon monoxide detector Ei208iDWC - 2

For detailed information, other images and documents, please select individual articles from the following table.

Carbon monoxide detector Ei208iDWC

Triggers an alarm as soon as an increased concentration of CO is measured (greater than 43 ppm)

  • Rechargeable battery/battery permanently installed: Yes
  • Number of rechargeable batteries/batteries: 1 PCS
  • Type of rechargeable battery/battery: Li-lon
  • Rechargeable battery/battery life: 10 years
  • Diameter: 12 cm
  • Height: 4 cm
  • Nominal voltage: 3 V
  • IP protection class: IP 42
  • Max. relative humidity in area of application: 95 %
  • Colour of housing: White
  • Sound-pressure level: 85 dB

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Rechargeable battery/battery permanently installed Number of rechargeable batteries/bat... Type of rechargeable battery/battery Rechargeable battery/battery life Quantity PU
Price/PU
0978920015
Yes 1 PCS Li-lon 10 years
1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 15,000 products

Call customer service: +353 61 430200

Prices for customers after login

Uses an electrochemical sensor to measure the concentration of CO in the air


Each detector is tested in real carbon monoxide before leaving the factory.

Notice

The i-series has the additional AudioLINK function


Enables the reading of detector information on-site via smartphone, such as operating time, battery status and much more.