The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Heat-shrink solder connector with colour indicator HIGH-END butt connector
High-quality solder connector with double-walled heat-shrink tubing and lead-free solder with colour indicator to ensure an optimal solder connection
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Secure
- The transparent heat-shrink tubing makes it possible to visually inspect the connection
- Particularly tight connection thanks to fully adhesive-coated heat-shrink tubing
Durable
- Able to withstand a high level of mechanical stress thanks to the double-walled heat-shrink tubing
- Above-average tensile strength thanks to the use of lead-free, tough solder with increased surface tension
- Improved flexibility, small bending radii possible as the heat-shrink tubing is shorter than on previous models
User-friendly
- Easy to install thanks to the small inner diameter, which keeps the lines in place during the shrinking process
- The red colour indicator dissolves once the solder has melted sufficiently, ensuring a perfectly melted connection every time
- No partially melted connections with transition resistance
- No burned heat-shrink tubing with protruding strands
Avoid localised overheating of the heat-shrink tubing. RoHS-compliant, lead-free design
Dust-proof and damp-proof connections
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!