Union brackets with 2 holes for screwed fastening on the surface of the furniture. Used for 90º right angle joints on wooden boards. Made from zamak with a nickel finish. Dimensions 20.5 x 20.7 mm.
Product features
- Corner brackets for furniture.
- Used to fasten wooden boards at a straight 90º angle..
- It has 2 countersunk holes.
- Dimensions 20.5 x 20.7 mm.
- Assembly is carried out via screwing to board.
- Each batch has 1250 brackets.
- Made from zamak with a nickel finish.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!