Green Pin® SC shackle, curved
Green Pin<SUP>®</SUP> SC shackle, curved - 1
Green Pin<SUP>®</SUP> SC shackle, curved - 2

For detailed information, other images and documents, please select individual articles from the following table.

Green Pin® SC shackle, curved

Curved shackle with G-4161 safety bolt
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
  • Brackets and bolts made of high-strength steel, quality class 6

  • Eyebolts for fast installation and removal

  • Suitable for one-strand and multi-strand systems

  • Approved for lifting loads

  • Minimum breaking strength = 6:1 WLL

  • EN13889 and meets the performance requirements of US Fed. Spec. RR-C-271 Type IVA Class 2, Grade A

  • From 2 tonnes and above, the shackles correspond to ASME B30.26

  • Certificates: CE, DNV GL 0378, ABS PDA, ABS MA