Kitchen Systems Lateral Bottle Pull Out

For detailed information, other images and documents, please select individual articles from the following table.

Kitchen Systems Lateral Bottle Pull Out

Easy to install

See product details

Available in 3 versions
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
Extractable bottle rack for bottom kitchen units made from chrome steel ideal for small spaces or auxiliary furniture. Easy to install: fastening on the left-hand side of the furniture and total adjustment of the door (5D). The structure is made from chrome steel with 2 levels and it incorporates roller runners with total extraction and soft closing that allow for soft sliding of the system and prevent banging. The bottom basket has 4 spaces for organising bottles. Load capacity of up to 25kg.



Product features


  • Valid for 150 mm modules with a minimum internal width of 112 mm and a minimum depth of 460 mm.

  • Load capacity of up to 25kg.

  • Grey painted steel structure with 2 heights, the bottom level has 4 spaces for bottles.

  • Lateral fastening to the left-hand side via 2 roller runners with total extraction and soft-closing.

  • Total adjustment of the door (5D).