For detailed information, other images and documents, please select individual articles from the following table.
Basic boltless rack For system storage boxes
Robust boltless shelf with 10 steel shelves for ideal storage of system storage boxes size 1/2/3.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Quick and easy plug-in installation without any additional tools thanks to the pre-assembled frame
- Strong, T-profile frame support
- High level of stability due to frame and shelf bracing (depth bars and length bars)
- Can be expanded using add-on bays and accessories
External dimensions:
- Width of basic shelf: + 56 mm
- Width of add-on shelf: + 0 mm
- Rack depth = base depth + 26 mm
- All indicated section widths are axial dimensions.
- If the shelf height is more than four times the rack depth, the shelves must be secured against tipping.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!