Tyre storage rack zinc plated
Tyre storage rack zinc plated - 1
Tyre storage rack zinc plated - 2
Tyre storage rack zinc plated - 3

For detailed information, other images and documents, please select individual articles from the following table.

Tyre storage rack zinc plated

Proper, secure and protective storage of tyres

See product details

Available in 4 versions
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
For high bay loads


  • Robust frame support with T-profile made from zinc plated sheet steel

  • Robust depth bars and secure support bars reliably hold high loads

  • Storage levels with high load capacity


Quick and versatile assembly


  • The pre-assembled frame can be easily and quickly put together without the need for tools

  • Add-on bays and practical accessories available for functional expansion of the basic rack

  • Customise your storage using the height adjustment grid on the support bars

  • Clear, space-saving storage that keeps tyres within reach
Notice
  • A basic rack is required for extension with add-on racks

  • All indicated bay widths are axial dimensions

  • External dimensions: Width of basic rack + 56 mm, width of add-on rack + 0 mm, rack depth = base depth + 26 mm

  • Spacers (available separately) must be used when storing tyres in double rows

  • Supplied empty

If the rack height is more than four times the rack depth, the rack must be secured against tipping.