For detailed information, other images and documents, please select individual articles from the following table.
PRIPRESS® Blind plug
The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Quick and easy installation
- No deburring or calibration required, resulting in up to 30 % shorter installation times
- Optimum safety during installation
- Releasing indicates whether pressing has been forgotten as the connection is not leak-tight when in an unpressed state
- Can be processed with conventional press tools (with TH press contours)
- DVGW/ÖVGW tested and approved
- Suitable for compressed-air systems up to 15 bar
Drinking water and heating installations
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!