The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
1/4 inch magnetic bit holder
Innovative magnetic bit holder with quick-change chuck and guide sleeve
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Bits can be changed quickly and easily
- If the sleeve is not actuated, the bit is pushed into the mount
- The bit locks automatically - for a secure fit with no wobbling
- Easy unlocking thanks to quick-change chuck with spring mechanism
Perfect grip and comfortable working
- Quick-change chuck with knurling for perfect grip and black aluminium guide sleeve for comfortable working
- Sleeve does not rotate with the bit
Very slim design
- Very slim bit holder, max. dia. 11.5 mm
- Suitable for confined spaces
For bits with hexagon drive in accordance with DIN 3126
Insert bit into bit holder without operating the sleeve
Push the bit in as far as it will go, the bit locks automatically
Unlock by pulling back the sleeve
The bit jumps forward slightly, making it easy to remove
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!