For detailed information, other images and documents, please select individual articles from the following table.
Security bit assortment, 29 pcs.
This set contains all major bits required for installing and removing security screws.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Contents: 29 pieces
- 1x bit with bore: C 6.3 (1/4 in) TX 8, 9, 10, 15, 20, 25, 27, 30, 40
- 1x hexagon socket bit with bore: C 6.3 (1/4 in) sizes 2, 2.5, 3, 4, 5, 6
- 1x spanner bit: C 6.3 (1/4 in) sizes 4, 6, 8, 10
- 1x tri-wing bit C 6.3 (1/4 in) sizes 1, 2, 3, 4
- 1x torque bit C 6.3 (1/4 in) sizes 6, 8 ,10
- 1x screwdriver with quick-change chuck
- 2x adapters 1/4 in
Security screws are used wherever unauthorised removal is to be prevented, e.g.:
- Electrical and electronics sector: Distribution boxes, switch boxes, chargers, air conditioners, household appliances, telephones etc.
- Machining sector: high-quality hammer drills, agitators, drill chucks etc.
- Automotive and motorcycle sector: Airbag, ABS controllers, ignition boxes etc.
- Public facilities: Protective grilles, guard rails, plexiglas windows, bus stops, park benches, school furniture etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!