For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Recycling container that is ideal for installation on the doors of kitchen furniture, it encourages the sorting of waste and offers easier access to the bin.
Made from anthracite grey plastic, it has a 15-litre capacity and is very easy to assemble inside most kitchen or bathroom furniture with an inner minimum width of 408mm. It can be used on doors that open on either the left or the right.
The container remains hidden inside the furniture while the door is closed, but the lid opens automatically when the door is opened. The bin can be extracted easily in order to facilitate cleaning.
Product features
- Container for fastening to door with a 15-litre capacity.
- Automatic opening of the lid when the door of the furniture unit is opened.
- Made from anthracite grey plastic.
- Valid for furniture with an inner minimum width of 408mm with opening on either the right or left-hand side.
- The bin can easily be extracted for cleaning.
- All the fixing accessories are included.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!