For detailed information, other images and documents, please select individual articles from the following table.
Battery terminal protector
Long-term and temperature-resistant protection for battery terminals
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Protects battery terminals, pole terminals and plug connections from corrosion, weather and battery acids
- Prevents transfer resistances and voltage drops, thereby extending the battery life.
Caution: Do not spray on paint! Immediately remove residues from the lacquer with brake cleaner; otherwise spots may form.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Shake can before use. Thoroughly clean and mount the battery terminals, pole terminals etc., and spray a thin coat on all sides.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!