Battery charger, 12 V, 25 A, 30–500 Ah
Battery charger, 12 V, 25 A, 30–500 Ah - 1
Battery charger, 12 V, 25 A, 30–500 Ah - 2

For detailed information, other images and documents, please select individual articles from the following table.

Battery charger, 12 V, 25 A, 30–500 Ah

Multi-function device for workshop use. Supports battery and vehicle electrical system, also for charging and recharging starter batteries without disconnecting from the vehicle electrical system
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
Suitable for vehicles with 12 V lead-acid batteries


For example: Motorcycles, passenger cars, vans, agricultural machinery, emergency vehicles, construction machinery



Compact, robust battery charger with dirt-repellent aluminium housing, cable bracket on the underside



Removable rubberised mounting hook for flexible and safe use on the vehicle



Revives severely discharged batteries with a residual voltage > 2 V



Maximises the service life and performance of the battery


  • through fully-automatic, unattended seven-stage charging cycle

  • Temperature-dependent adaptation of the charging voltage ±0.03V/°C. The maximum temperature-adjusted charging voltage is 15.3 V


Protection against


  • Short-circuit

  • Reverse polarity

  • Overvoltage

  • Sparks (anti-spark system)

  • Overheating of internal electronics


Integrated cooling fan for long service life and continuous 25 amps power



Simple operation with an on/off button



LED display