For detailed information, other images and documents, please select individual articles from the following table.
Cargo Basic Cleaner
Special alkali cleaner for removing even the most difficult and stubborn dirt from trucks, commercial vehicles and buses. Cargo Basic Cleaner is biodegradable and environmentally friendly.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Cleans even the most difficult and stubborn dirt
- Fast application time
- Biodegradable
- Environmentally friendly
The detergent should not be left to dry! The vehicle is then simply rinsed with a high-pressure washer. Use plenty of water. Rinse from the bottom to the top, holding the nozzle at a distance of 15–20 cm. Do not use on hot, dry or freshly painted surfaces. Do not use in direct sunlight.
Cargo Basic Cleaner is suitable for cleaning commercial vehicles, painted vehicle surfaces, tarpaulins, stainless steel parts, engines and chassis. Cargo Basic Cleaner does not attack paintwork or steel. Apply the Cargo Basic Cleaner evenly to the surfaces to be cleaned from a distance of 1 m. Rinse off after a brief soaking time.
Cargo Basic Cleaner is applied by means of a high-pressure cleaner, spray lance, spray arch, foam lance or foam box. Apply the diluted mixture evenly and allow to soak in for a max. of 5 minutes. Then spray off with a HP device and finally rinse thoroughly. Dilution for: cleaning the outside of the vehicle 1:10–1:20, chassis, attachments: 1:5–1:20, engines: 1:5–1:10. The mixing ratio is determined by the degree of contamination.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!