Leveling foot for low kitchen modules, made of black plastic. It allows graduation of between 100 mm and 120 mm, with a minimum height of 148 mm fully screwed in and a maximum of 190 mm completely unscrewed. These measurements take into account the base screw mounting, the diameter of the bracket is 30 mm, with internal thread. It has a 48 mm diameter fulcrum, with a grooved frusto-conical shape to improve stability. It can be installed perfectly in aluminum or wood baseboards by means of screw or landfall and is packaged in bags of 4 units in boxes of 200 feet. The packaging contains 200 units.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!