For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Leveling foot for low kitchen modules, made of black plastic. It allows graduation of between 100 mm and 120 mm, with a minimum height of 148 mm fully screwed in and a maximum of 190 mm completely unscrewed. These measurements take into account the base screw mounting, the diameter of the bracket is 30 mm, with internal thread. It has a 48 mm diameter fulcrum, with a grooved frusto-conical shape to improve stability. It can be installed perfectly in aluminum or wood baseboards by means of screw or landfall and is packaged in bags of 4 units in boxes of 200 feet. The packaging contains 200 units.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!