Base element for tension anchors, two pieces

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Base element for tension anchors, two pieces

Ideal for connecting wooden structures to concrete, steel and wood substructures
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
  • Ideal for a range of installation situations due to a variety of combination possibilities with the respective backplate

  • Covers various requirements for load removal or bolt hole spacing due to different geometries

  • Pre-production in factory possible, such as assembly of the backplate or complete panelling and completion of internal walls

  • Also suitable for wall panels with a pre-fabricated installation level and associated larger bolt hole spacing

  • High tensile capacities
Notice

No damage to wall elements during transport and reduced risk of injury from non-protruding parts

CE labelling as per European Technical Assessment ETA-14/0274