Ball Bearing Slide Full Draw Systems

For detailed information, other images and documents, please select individual articles from the following table.

Ball Bearing Slide Full Draw Systems

See product details

Available in 15 versions

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

Variants

Exclusively for trade customers

Register now and access more than 43,000 products

Call customer service: +353 61 430200

Prices for customers after login

Emuca ball bearing runners with total extraction made from galvanized steel. Height guide 45mm. It is fastened to the side of the furniture using screws (not included) and has a trigger for disassembly.



Maximum load of up to 30 kg.



Product features


  • Runners with ball bearings and total drawer extraction.

  • Made from galvanized steel.

  • 45 mm Height.

  • Maximum load per set of 30 kg.

  • They are supplied in complete sets.

  • They have a trigger for disassembling the runner.