Ball Bearing Runner Soft Close

For detailed information, other images and documents, please select individual articles from the following table.

Ball Bearing Runner Soft Close

Runners with ball bearings and total drawer extraction

See product details

Available in 10 versions
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
Total extraction runners for drawers with soft closing that provides soft drawer closing, and soft and silent sliding thanks to its high quality ball bearings. They also stand out for their great load capacity that can support up to 35 kg per drawer.Their mounting on the drawer is carried out using screws and disassembly is with a trigger that the runner itself has.



Product features


  • Runners with ball bearings and total drawer extraction.

  • Made from galvanized steel.

  • 45 mm Height.

  • Maximum load per set of 35 kg.

  • They are supplied in complete sets.

  • They have a cushioning piston on both runners, which provides soft closing of the drawer.

  • They have a trigger for disassembling the runner.