PRESSURE SPRAYER KNAPSACK

For detailed information, other images and documents, please select individual articles from the following table.

PRESSURE SPRAYER KNAPSACK

16-liter capacity pressure sprayer made from durable, shatterproof, and frost-resistant material, equipped with a pressure release safety valve
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
  • The spray lance features an adjustable nozzle and a trigger lock for continuous use when needed

  • The 16L easy-carry knapsack sprayer features a "pump-as-you-go" pressure system, making large spraying tasks effortless

  • The large capacity of this sprayer makes it perfect for use in bigger gardens


Blocked Nozzles

If a nozzle becomes blocked or fails to spray the correct pattern, unscrew the nozzle tip and clean the components under running water or a water jet. Do not use a metallic instrument to unblock a nozzle as this may alter the nozzle aperture making the nozzle ineffective



Cleaning


Add a little detergent and some warm water (not hot) to the sprayer and spray through the system. Repeat the above operation with clean cold water. Finally check that the nozzle is free from any residue. Your sprayer will now be perfectly clean and ready for its next use. Always dispose of any unused garden chemicals safely and in accordance with the manufactures instructions



After use


Always release the pressure from the pump cylinder before storage. Hold or lock the sprayers trigger in the on position until the pressure in the pump has been released



Storage


Store the sprayer under cover and avoid freezing temperatures. For winter storage ensure that all fluid is removed from the tank, hose and lance before storing.

Notice
  • When using garden pesticides, herbicides, insecticides, fungicides or any other form of garden chemical always obey the manufacturers instructions fully

  • Avoid contact with the skin and eyes, do not eat, drink or smoke when using the sprayer

  • Do not use garden sprayers for the application of flammable liquids

  • Wear the appropriate protective equipment coverall, gloves, goggles and suitable respiratory mask

  • Always direct the spray downwind as spraying into the wind will result in operator contamination


This information is only a recommendation based on our experience. Preliminary testing required!