Bitumen tape Bitu Roll KSK

For detailed information, other images and documents, please select individual articles from the following table.

Bitumen tape Bitu Roll KSK

Strongly self-adhesive, crack-bridging premium bitumen sealing strip for reliable waterproofing of buildings

See product details

Available in 8 versions
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
  • Suitable for seals according to DIN 18533-1 class W1.1-E; class W1.2-E; class W4-E against soil moisture and non-pressurised water on floor boards and walls in contact with the ground, wall bases

  • Suitable for sealing balconies, loggias and arcades under appropriate protective layers according to DIN 18531-5

  • Suitable for use as a bitumen masonry barrier strip according to EN 14967:2006.

  • Quality tested in accordance with DIN EN 13969


Fast and safe to apply


  • One-sided self-adhesive surface ensures simple and quick application of the strip

  • Highly tear-resistant support material protects against damage

  • Laying is up to 50 % quicker than conventional sealing systems

  • Immediately resistant to water and driving rain

  • Can be applied all year round from -5°C (below 0°C with primer)

  • Radon-proof


  • Fire behaviour: Class E

  • Watertightness: Passed

  • Impact load resistance: tight, method B:≤ 1250mm

  • Resistance to ageing/degradation: Passed

  • Lasting resistance to chemicals: Passed

  • Cold bending behaviour: ≤ -30°C
Notice

Not permitted for waterproofing cellars against water penetration from outside in accordance with DIN 18195 Part 6 or DIN 18533 1-2.1/2.2 and according to application class W3-E (non-pressurised water on ceilings covered with earth).

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given was part of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.