For detailed information, other images and documents, please select individual articles from the following table.
CV Boot Gun Pneumatic
Opens up the flexible boot effortlessly and evenly allows simple insertion onto the shaft.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Eliminates the need for lubrication and the struggling involved with the old fashioned method
- Suitable for flexible boots 15-115mm
- Max. Pressure 8 bar (110 PSI)
- Connection 1/4" - 18 NPT
1 year warranty
Before connecting the air line to the boot tool put the flexible rubber boot over the boot tool arms (large end first). Make sure that the
ends of the arms are projecting from the top opening of the rubber boot. To fit a boot to an inner joint, turn the boot inside out before
sliding it onto the arms of the boot tool.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!