For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Combination augers can be used in either a hand or power drill at low speeds
- Wood Drill Bits
- Size: 19 mm x 200 mm
Augers can be used on timber, plywood, MDF, and blockboard, and can be resharpened using a hand file
Crafted from high-quality carbon steel, they feature a pitched screw point for accurate starting with a wide flat spiral for improved stability, ensures straight tracking, and allows for quick waste removal
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!