Strong double-sided adhesive tape
Strong double-sided adhesive tape - 1
Strong double-sided adhesive tape - 2

For detailed information, other images and documents, please select individual articles from the following table.

Strong double-sided adhesive tape

Very strong adhesive tape with fabric backing, with excellent adhesion even on rough and porous surfaces.
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
Excellent adhesive strength


Excellent adhesion, even on rough surfaces. Also suitable for difficult bonding, for example PVC, cloth and rough carpet, metal to wood, metal to metal, cement to wood.



Can be torn off by hand


Quick and easy to apply the tape.



Fabric backing


The tape adapts very well to the surface, even uneven surfaces.



Good humidity resistance

Notice
  • The STRONG double-sided adhesive tape is not UV-resistant and should therefore not be exposed to direct sunlight

  • If plastics containing plasticising additives are to be bonded, the plasticisers may change the adhesive layer. This impairs the strength of the adhesive
Application area
Base material table for double-sided adhesive tapes
Multi Tack double-sided adhesive tapeDouble-sided adhesive tapeDouble-sided adhesive tape MULTIDouble-sided adhesive tape STRONGAdhesive tape for
trade fair construction
0894909010
0894909012
0894909018
08945004089460008946010894605
Bituminous substrates-----
Silicone-----
PlasticsPMMA

5

1

**

5

1

ABS

5

2

1

3

1

Polycarbonate (PC)

5

2

2

4

1

PVC

5

1

1

3

1

Polyethylene (PE)

3

-

1

2

-
Polypropylene (PP)

4

-

1

2

1

Teflon (PTFE)

3

--

1

-
Metal/woodAluminium (anodised)

5

1

1

3

1

Aluminium (painted)

5

1

2

5

1

Steel

5

1

2

4

1

Beech

4

1

1

2

1

OtherGlass

5

1

**

5

1

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!