For detailed information, other images and documents, please select individual articles from the following table.
Membrane concrete-light-junction box
Dual system – Conventional mounting (nailing) possible as well as wing mounting (with optional wings)
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Membrane technology for tool-free pipe entry – time and cost savings
- 35 mm lid opening for narrow base lamps
- Inside of the lid with honeycomb profile for better holding of the anchors in the box
- Mounting for ceiling hooks - max. load according to DIN EN 60670 15 kg (147 N)
- Pipe grip – pipes no longer need to be cut off and are safely strain-relieved (EN25/EN32)
- Simple and fast installation to opposing formwork without support and counter bearing (with optional wings)
- Can be used on both sides: For concrete coverage 40–60 mm, for reverse installation 20–40 mm (with optional wings)
- Thanks to SCS connection technology, can be robustly combined
- 8-sided design for approx. 70% more clamping space
- Thanks to the membrane sealing lip, it is ideally suited for exposed concrete
- For exposed concrete installations to opposing formwork (with optional wings)
For fixing to the reinforcement and thus optimal mounting to the opposing formwork (with optional wings).
Nail/adhesive mounting on the formwork (without optional wings).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!