230 MM ANGLE GRINDERS FOR LARGE CUTTING AND GRINDING WORK
Ideal for long-term work requiring cutting or deburring, these Würth machines are used every day by a large number of professionals.
CHARACTERISTICS OF A 230 MM ANGLE GRINDER
Angle grinders feature an axis perpendicular to the body of the tool, on which the disc is affixed. This disc, once moved by the engine, allows you to cut, deburr, grind, sand or even brush. The 230 mm angle grinder is distinguished from the 125 mm angle grinder by:
• a larger disc diameter
• a higher capacity for action and penetration
• a more-powerful motor, suitable for intensive use
• a longer service life.
ADVANTAGES OF WÜRTH GRINDERS: HIGH PERFORMANCE, MANEUVERABILITY, SAFETY
Designed for professionals, our 230 mm angle grinders have a powerful and durable motor, capable of enduring long periods of use, cutting countless pipes and sanding large surfaces. Advantages of these machines include:
• you can change discs without using any tools
• an adjustable / reversible handle
• progressive electronic start
• multiple security systems (electric stopping brake which stops the disc in less than 3 seconds, protection against unexpected restarts and / or anti-reverse device, in the event of a sudden blockage)
DIFFERENCES BETWEEN OUR MODELS OF 230 MM ANGLE GRINDERS
The models of 230 mm angle grinders that we have developed and put on the market each have their unique specifications. To help you decide which one would be best for your cutting and grinding activities, here are some elements specific to certain models:
• an air ventilation system responsible for cooling the motor and reducing the risk of fouling of the switch
• high quality sound insulation
• an overload indicator LED
• an additional attachable handle