Angle bracket type A
Angle bracket type A - 1
Angle bracket type A - 2

For detailed information, other images and documents, please select individual articles from the following table.

Angle bracket type A

The type A angle bracket without rib is ideal for high-quality load-bearing wood/wood connections in timber construction

See product details

Available in 2 versions
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
  • For universal use in standard connections, such as intersecting timbers

  • Hot-dip galvanised sheet metal on both sides (DX51D + Z275 (approx. 20 µm)) in accordance with EN 10327:2004

  • Application in utilisation class 1 and 2 in accordance with EN 1995:2013
Proof of Performance

European technical approval ETA-09/216

Notice

The shear load of the connected timbers must be observed and verified where necessary. Shear reinforcement can be added using ASSYplus VG full-thread screws.



Diameter of bolt/screw/metal anchor may only be max. 2 mm smaller than the diameter of the hole.

Application area

European technical approval ETA-09/216