Plastic angle connector
Plastic angle connector - 1
Plastic angle connector - 2

For detailed information, other images and documents, please select individual articles from the following table.

Plastic angle connector

Plug connector for pneumatic control lines

See product details

Available in 2 versions
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
  • Operating temperature: -20°C to +80°C

  • Permissible operating pressure max. 20 bar
Notice

Above a certain length, pipes "vibrate", irrespective of whether they are made of steel, copper or plastic. Therefore, all pipes should be secured on the body or on the frame using pipe clamps, rubberised if possible, wherein the distance should be 1 m and must not exceed 1.20 m.