For detailed information, other images and documents, please select individual articles from the following table.
Exhibition stand construction adhesive tape
Double-sided fabric adhesive tape with a highly adhesive and a less- adhesive side.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
No adhesive residues
The open side of the adhesive tape enables residue-free removal from the surface (recommended adhesion period: 2–3 weeks).
Excellent adhesion of the covered side
The side covered with silicone paper enables permanent adhesion on all surfaces found in the construction sector (e.g. stone, metal, plastic, glass etc.).
Can be removed by hand
Quick and easy to apply the tape.
With surfaces and plastics to be bonded that contain softeners, the softeners may alter the adhesive coat. This will impair the strength of the adhesive.
| Base material table for double-sided adhesive tapes | ||||||
| Multi Tack double-sided adhesive tape | Double-sided adhesive tape | Double-sided adhesive tape MULTI | Double-sided adhesive tape STRONG | Adhesive tape for trade fair construction | ||
| 0894909010 0894909012 0894909018 | 08945004 | 0894600 | 0894601 | 0894605 | ||
| Bituminous substrates | - | - | - | - | - | |
| Silicone | - | - | - | - | - | |
| Plastics | PMMA | ⎷5 | ⎷1 | ** | ⎷5 | ⎷1 |
| ABS | ⎷5 | ⎷2 | ⎷1 | ⎷3 | ⎷1 | |
| Polycarbonate (PC) | ⎷5 | ⎷2 | ⎷2 | ⎷4 | ⎷1 | |
| PVC | ⎷5 | ⎷1 | ⎷1 | ⎷3 | ⎷1 | |
| Polyethylene (PE) | ⎷3 | - | ⎷1 | ⎷2 | - | |
| Polypropylene (PP) | ⎷4 | - | ⎷1 | ⎷2 | ⎷1 | |
| Teflon (PTFE) | ⎷3 | - | - | ⎷1 | - | |
| Metal/wood | Aluminium (anodised) | ⎷5 | ⎷1 | ⎷1 | ⎷3 | ⎷1 |
| Aluminium (painted) | ⎷5 | ⎷1 | ⎷2 | ⎷5 | ⎷1 | |
| Steel | ⎷5 | ⎷1 | ⎷2 | ⎷4 | ⎷1 | |
| Beech | ⎷4 | ⎷1 | ⎷1 | ⎷2 | ⎷1 | |
| Other | Glass | ⎷5 | ⎷1 | ** | ⎷5 | ⎷1 |
| ⎷1 = Limited adhesion ⎷2 = Moderate adhesion ⎷3 = Good adhesion ⎷4 = Very good adhesion ⎷5 = Excellent adhesion - = No adhesion | ||||||
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For laying carpeting at trade fair stands. Other applications for which the material to be bonded needs to be removed again leaving no residues.
The surfaces to be adhered must be dry and free from dust, grease and silicone. To ensure proper adhesion, the tape must be sufficiently pressed onto the material to be glued.
The open (less adhesive) side is glued to the floor of the trade fair premises. The carpeting to be laid is applied to the covered (highly adhesive) side. This ensures proper adhesion of the tape to the carpeting; it can then be removed from the floor again, leaving no residues, at the end of the trade fair.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!