For detailed information, other images and documents, please select individual articles from the following table.
Door lining adhesive tape
For sticking door lining film. Double-sided self-adhesive. Temperature-resistant from -40°C to +100°C.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Double-sided self-adhesive
- Immediately adhesive with no flash-off time needed
- Temperature-resistant from -40°C up to +100°C
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For sticking door lining films
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!