For detailed information, other images and documents, please select individual articles from the following table.
Adhesive sealing tape EURASOL® PLUS
Special adhesive tape for corner bonding and edge bonding
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Tested resistance to ageing
- Maximum safety with blower door tests
- Protects against moisture and mould growth in the insulation
Excellent initial and final adhesion
Quick, easy and safe application
Flexible support material
Adapts very well to openings
Separate release paper
Very quick and convenient bonding of edges and corners
Solvent-free
Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.
The surface must be dry and free from grease, chips and dust. Ensure that no standing water can build up in bonded areas.
- Certified for thermal ageing and moisture resistance by the University of Kassel
- Proof of airtight seal from the Fraunhofer Institute for Building Physics in Stuttgart based on DIN 18055/DIN EN 42 and DIN V 4108-7/prEN 12114
- GEG
EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Suitable for indoor and outdoor use (UV resistance: 3 months)
- Permanent bonding of roof protection films, vapour barriers and vapour retarders.
- Convenient adhesion of these films in corner and edge areas, e.g. on wood (< 20% wood moisture content), metal, hard plastic
EURASOL Plus is ideal for bonding PP-based Wütop vapour retarders, Wütop vapour barriers and Wütop roof protection films and has been tested on these films. For this reason, we recommend using these Wütop films to achieve optimum results with the Würth air seal system.
Fold EURASOL Plus in the middle and pull back one half of the masking paper a few centimetres. Then attach the tape to one side of the corner. Pull back the masking paper, and press the adhesive tape half along the entire length to stick. The other half of the masking paper is then pulled off, and the tape is pressed on. Please ensure sufficient contact pressure. After adhesion, cut the adhesive tape with a knife.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!