Flexible tape adhesive

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Flexible tape adhesive

Special adhesive for secure and long-term bonding of Würth SK and Vario active flexible tape
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
Excellent adhesive properties


Extremely high adhesive strength on flexible tape and reveals. Airtight bonding allows installation in accordance with the German Buildings Energy Act.



Even adheres to slightly damp (but not wet) surfaces


Installation also possible in humid climates



Excellent stability


Compound does not run off masonry. Overhead application possible



Can be plastered and painted over



Silicone-free

Notice

Flexible tape adhesive, flexible tape adhesive plus and EPDM sealing tape adhesive may not come into contact with each other while wet.

Joint sealing connection systems according to ift certification program QM360: 2014, Reg. no. 188 7050098

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.