Activator, superglue

ACCELERATE CURING OF SUPERGLUES WITH SUPERGLUE ACTIVATOR

Speed up the curing process of adhesive applications with Würth Superglue Activator. Superglue Activator is used where adhesion must occur within seconds or there are inactive materials or gaps. Superglue Activator comes in an easy-to-use aerosol can for quick, effortless application.

 

EASY TO USE ADHESIVE ACTIVATOR

Spray Superglue Activator onto the panels to be bonded approximately 15-30 seconds before applying adhesive. Superglue Activator can be re-applied if needed.

 

ACTIVATE ADHESIVES FOR PLASTIC

Superglue Activator is compatible with common plastics, and is guaranteed not to discolour uPVC surfaces.

Always clean surface before use. Allow activator to evaporate before adhering.