Adhesive sealant ABSOLUTE EXTREM SM
Adhesive sealant ABSOLUTE EXTREM SM - 1
Adhesive sealant ABSOLUTE EXTREM SM - 2
Adhesive sealant ABSOLUTE EXTREM SM - 3
Adhesive sealant ABSOLUTE EXTREM SM - 4

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive sealant ABSOLUTE EXTREM SM

Monocomponent adhesive sealant with increased initial adherence.

  • Contents: 300 ml
  • Container: Cartridge
  • Chemical basis: Silane modified polymer
  • Colour: Transparent
  • Density/conditions: 1.1 g/cm³ / at 20°C
  • Full curing speed/conditions: 2 mm/d / 23°C and 50% relative humidity
  • Min. tensile strength: 1.1 N/mm²
  • Conditions for tensile strength: in accordance with DIN 53504
  • Elongation at break/conditions: 300 % / in accordance with DIN 53504
  • Min./max. processing temperature: 5 to 40 °C
  • Min./max. temperature resistance: -30 to 80 °C
  • Max. short-term temperature resistance: 100 °C
  • Min. flashing point: 109 °C
  • Ultraviolet resistance: Yes
  • Shelf life from production/conditions: 12 Month / dry storage area, no exposure to direct sunlight, in sealed original containers, 5°C to 25°C
  • Silicone-free: Yes
  • Solvent-free: Yes
  • Isocyanate-free: Yes
  • Resistance against: Weather, Aging, Humidity
  • Coating compatibility: Yes

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Container Chemical basis Colour Quantity PU
price/PU
0893226130
300 ml Cartridge Silane modified polymer Transparent

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 15,000 products

Call customer service: +353 61 430200

Prices for customers after login

Increased initial adherence


  • Immediate adhesion to porous and non-porous surfaces


Designed for indoor and outdoor use


  • For all applications that require a strong, elastic, transparent bond


Excellent mechanical properties


  • Creates flexible and durable bonds, even at low temperatures

  • Can be sanded and painted once set (important for use with parquet flooring)

  • Can be repositioned in the first few minutes

  • Can be applied to damp surfaces

  • Heat-, vibration- and UV-resistant

  • Non-shrinking

  • Good resistance to weather and ageing conditions


Environmentally friendly


  • Free from solvents, isocyanates and silicone
Notice

Not suitable for use on exterior glazing. The magnifying effect of glass increases the chance that UV rays will trigger product deterioration, causing the glass to move.