For detailed information, other images and documents, please select individual articles from the following table.
ASSY®plus 4 BP MDF rear panel screw Hardened zinc plated steel full thread washer head
Full-thread screw with geometry and drill tip attuned to MDF for mounting rear walls in MDF front faces without predrilling, splitting or bulging
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Ideal power transmission thanks to RW drive
- More power due to larger contact area at the bit
- More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit
- Fewer bit changes, one bit for many screw diameters
- Compatibility with previous AW drive
Screw fitting without gaps or bulging in MDF front surfaces
- Optimisation and extension of the drill tip for screw fittings without gaps or bulging
Powerful connection of e.g. thin fibreboards for furniture back panels
- Large flat-shaped washer head for a strong connection of e.g. thin fibreboards as furniture back panels
- Visually appealing flat screw connection
- Large head diameter with small thread diameter for a strong connection
Maximum pull-out strength and minimum splitting effect
- Thread attuned to MDF material
- Optimum distribution of drilling chips through serrated screw core
- Prevents pressing in the MDF material due to thin core diameter and extra high thread flanks
- Do not use the screw in applications with direct exposure to the elements or in humid rooms with atmospheres containing chlorine gas. Please use ASSYplus 4 stainless steel screws for outdoor applications and rooms with constant high humidity
- We recommend using the Würth software or the corresponding design aids for planning and dimensioning your assembly. Dimensions of the ASSY screws can be carried out in the Würth timber construction software from a ∅ of 5 mm
- ASSY 4, ASSYplus 4 and ASSYplus 4 FT chipboard screws are optimised for use in wood and wood materials. For applications in plastic anchors where load capacity can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head
ETA-11/0190 approved
The requirements of the European Technical Approval (ETA) must be observed.
For applications in utilisation class 1 and utilisation class 2 (from ∅ > 4 mm)
- High-quality surface protection, zinc, blue-passivated chromium(VI)-free 5 µm layer thickness
- Suitable for use in utilisation class 1 (interior) and from ∅ > 4 mm in utilisation class 2 (wet area or covered outdoor area) according to EN 1995-1-1:2010-12 + DIN SPEC 1052-100:2013-08
- For optimum use of the screw, the right-size RW bit must be used
- MDF partial-thread screws are ideal for connecting wooden plates in MDF. The specially tuned geometry and thread base form avoids pressing and splitting as much as possible. Due to the different MDF qualities, preliminary testing is required
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!