For detailed information, other images and documents, please select individual articles from the following table.
ASSY® 3.0 zinc-plated blue chipboard screw
Specially developed screw for securing the cup connector in the KALTSCHMELZ® anchor for the screw mount.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Connects the wood instead of splitting it
Asymmetric thread – faster speed
- Low screw-in torque
- High over-turning force
- Faster screwing in than conventional chipboard screws
- Single-flight thread
AW drive – more power
- Optimum transmission of forces
- Very good snug fit
- Fast location
- Screw locates securely
- Almost no unscrewing of the bit
- No wobbling
- No damage to surface coating of screw
- Only 5 bit sizes for the diameters 3.0 to 12.0 mm
Ring thread – less tendency of the wood to split, very few blow-outs
- Minimal splitting forces, especially when screwing in at edges
- Reduction of the screw-in torque
- Blow-outs are avoided to a high degree thanks to the punching effect of the ring thread
The screws are not suitable for outdoor use and for rooms subject to short-term or continuous high moisture levels! Please use ASSY® 3.0 A2 stainless steel screws in these cases.
ASSY 3.0 chipboard screws are optimised for use in wooden materials. When used in plastic anchors, a reduction of the load-bearing capacity is possible. Therefore, we recommend only using screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove, etc.) in plastic dowels, e.g. Würth ASSY D, prefix number 0151 (countersunk head) and prefix number 0153 (pan head).
To attach metals to wood, machine a precise cutout in the metal tab.
Available work documents:
Timber dimensioning software, load tables and detailed processing instructions can be found on the service page: www.wuerth.de/assy.
When using these screws, please follow ETA-11/0190 specifications.
Securing thin sheet metal onto wood in shopfitting, interior fitting and furniture construction.
Screw-in angle 0° to 90°. For coniferous wood or wood-based materials made from softwood, the screw connection is made without pre-drilling. To reduce the edge distances, a pre-drilled hole can be made according to the core diameter. When screwing into hardwood, pre-drill according to ETA-11/0190.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!